Shop GENIUS TOOLS
Create Account
1/4in Dr. Extension Bar, 50 mmL
- Mfr # 220002
- Zoro # G123579176
product price:Â
$
2.67
/ea
Sold in multiples of 3 for
$8.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 220002
- Zoro #
- G123579176
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar 1/4 Inch Drive 50mm Length Durable Chrome Finish - 220002 Extension Bar This 1/4in drive extension bar adds controlled reach for sockets in tight or recessed fastener locations. With a compact 50mm (1.97in) length, it supports precise hand-tool work where longer extensions can reduce access or feel. Built from Chromium-vanadium steel alloy for strength and durability, it also features anti-corrosive protection for long service life. Size markings are stamped for permanent identification, and the finish is designed to stay easy to clean during regular shop use. Key Benefits 1/4in drive extension improves reach and access in tight spaces. 50mm (1.97in) length balances clearance with solid control at the socket. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive chrome finish helps resist rust and cleans up easily. Spring-loaded detent ball keeps sockets securely latched during use. Through-hole drive end locks onto drive tang for added retention. SKU 220002 is a professional-grade extension designed for technicians who need reliable socket retention and repeatable fit. The stamped size markings and durable finish support faster tool organization, while the detent ball and through-hole drive end help maintain a secure connection under frequent, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.