Shop GENIUS TOOLS
Create Account
1/2in Dr. Extension Bar, 75mmL
- Mfr # 424075
- Zoro # G223583110
original price:Â $6.69 , new price: $6.02 , 10 percent off
new price:Â
$
6.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424075
- Zoro #
- G223583110
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar 75mm Length 1/2 Inch Drive Durable Chrome Vanadium Steel - 424075 Professional Socket Extension This 1/2 inch drive extension bar adds reach between your ratchet and socket for improved access in tight or obstructed areas. With a 75mm (2.95 inches) overall length, it helps position the drive tool away from surrounding components while maintaining a secure connection. Built from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for long service life. Permanent size stamping and a matte, easy-clean coating support quick identification and everyday shop durability. Key Benefits 1/2 inch drive extension improves access in tight and recessed fastener locations. 75mm (2.95 inch) length balances clearance and control for precise socket placement. Chrome vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help resist wear and maintain reliable surface protection. Spring-loaded detent ball securely latches sockets to reduce accidental disconnects. Through-hole drive end locks onto drive tang for added retention and stability. SKU 424075 is designed for professional technicians and demanding maintenance work where secure socket retention matters. Clear stamped identification supports faster tool selection, and the matte finish stays easy to wipe down after use while helping protect against corrosion over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.