Shop GENIUS TOOLS
Create Account
1/2in Dr. Wobble Extension Bar 50mmL
- Mfr # 420002B
- Zoro # G923579376
original price:Â $11.18 , new price: $10.06 , 10 percent off
new price:Â
$
10.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 420002B
- Zoro #
- G923579376
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Extension Bar 50mm Length 1/2 Inch Drive Durable Chrome Finish - 420002B Wobble Extension Bar This 1/2in drive wobble extension bar adds controlled reach for socket work in confined areas. With a compact 50mm (1.97in) overall length, it helps position the socket where a standard ratchet alone can't easily fit, while still keeping handling precise. Built from Chromium-vanadium steel alloy and finished in chrome, it's designed for high strength, durability, and corrosion resistance. The wobble end and spring-loaded detent ball work together to maintain a secure socket connection while allowing a broader range of usable angles. Key Benefits 1/2in drive wobble design improves access when straight extensions won't align. 50mm (1.97in) length adds reach without sacrificing control in tight spaces. Chromium-vanadium steel alloy construction delivers strength and long service life. Chrome finish helps resist corrosion for consistent performance over time. Spring-loaded detent ball keeps the socket securely latched during use. Permanently stamped size markings support quick identification and better organization. Meets or exceeds ANSI standards for dependable, professional-grade tool performance. Designed for professional technicians and serious tool users, this extension supports heavy, repeat use while maintaining secure engagement between the extension and socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.