Shop GENIUS TOOLS
Create Account
3/8in Dr. Wobble Extension Bar, 45mmL
- Mfr # 320002B
- Zoro # G323581542
original price:Â $7.05 , new price: $6.35 , 9 percent off
new price:Â
$
6.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320002B
- Zoro #
- G323581542
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Extension Bar 45mm Length 3/8 Inch Drive Durable Chrome Finish - 320002B Wobble Extension Bar This 3/8in drive wobble extension bar adds controlled reach and angle flexibility between your ratchet and socket. With a compact 45mm (1.77in) overall length, it's suited to tight spaces where a standard extension may limit access or alignment. Built from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for long-term durability in professional hand tool use. Size markings are stamped for quick identification, supporting organized tool storage and faster selection at the bench. Key Benefits 3/8in drive compatibility works with a wide range of sockets and ratchets. 45mm (1.77in) length improves access without sacrificing control in tight areas. Wobble end provides a broader range of usable angles at the fastener. Spring-loaded detent ball helps keep sockets securely latched during use. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Stamped size markings support fast identification and consistent tool organization. Meets or exceeds ANSI standards for dependable performance expectations. SKU: 320002B. Designed and made for professional technicians, this wobble extension bar is built for repeated heavy use while maintaining reliable socket retention and consistent fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.