Shop GENIUS TOOLS
Create Account
1/2in Dr. Hinge Handle
- Mfr # 480446P
- Zoro # G823582100
original price:Â $41.01 , new price: $36.91 , 10 percent off
new price:Â
$
36.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480446P
- Zoro #
- G823582100
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hinge Handle 1/2 Inch Drive Heavy-Duty Steel Construction for High Torque Applications - 480446P Hinge Handle This 1/2in drive hinge handle is built for controlled leverage and adjustable access when working on tight or obstructed fasteners. With a 410mm (16.1in) overall length and a 180 Degrees pivoting design, it helps position the handle where you need it for better clearance. Made from chromium-vanadium steel alloy with anti-corrosive properties, it's designed for strength and long-term durability. A grooved plastic handle improves grip and control, supporting steady operation under higher torque demands while meeting or exceeding ANSI standards. Key Benefits 1/2in drive hinge handle supports higher torque hand-tool applications. 410mm (16.1in) length adds leverage for stubborn fasteners. 180 Degrees hinge movement improves access in tight or restricted spaces. Chromium-vanadium steel alloy delivers strength and anti-corrosive durability. Grooved plastic handle increases grip, control, and handling consistency. Meets or exceeds ANSI standards for dependable professional performance. SKU 480446P is intended for professional technicians and demanding users who need a durable, adjustable 1/2in drive handle that holds up to heavy use. The combination of hinge range, long reach, and corrosion-resistant steel supports reliable positioning and torque transfer across a wide range of fastening situations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.