Shop GENIUS TOOLS
Create Account
1/2in Dr. Reversible Ratchet
- Mfr # 480444R
- Zoro # G823584364
original price:Â $44.04 , new price: $39.64 , 9 percent off
new price:Â
$
39.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480444R
- Zoro #
- G823584364
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Ratchet 1/2 Inch Drive Heavy-Duty Professional Hand Tool - 480444R This 1/2in drive reversible ratchet is built for professional technicians who need dependable performance and controlled fastener turning. The metal handle supports a secure grip, while the compact overall length helps balance reach with maneuverability in typical service and repair work. Manufactured from Chromium-vanadium Steel Alloy, the tool is designed for strength, durability, and corrosion resistance. A 24-tooth ratcheting mechanism supports steady operation and improved access when working in tight, confined spaces where repositioning a handle is difficult. Key Benefits 1/2in drive reversible ratchet supports efficient tightening and loosening in both directions. 250mm (9.84in) overall length balances leverage, control, and access around components. Metal handle provides a firm, stable grip during repetitive professional use. Chromium-vanadium steel alloy construction delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. 24-tooth mechanism improves access and indexing in tight or confined spaces. Designed to meet the needs of heavy-duty professional hand tool work, this ratchet emphasizes reliability, consistent engagement, and durability over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.