Shop GENIUS TOOLS
Create Account
1/2in Dr. Hinge Handle
- Mfr # 480448P
- Zoro # G823582261
original price:Â $54.21 , new price: $48.79 , 10 percent off
new price:Â
$
48.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480448P
- Zoro #
- G823582261
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hinge Handle 1/2 Inch Drive Heavy-Duty Breaker Bar 480mm Length Chrome Finish - 480448P hinge handle breaker bar This 1/2in drive hinge handle is built for controlled leverage in demanding hand-tool work, combining a flexible head with a cushioned grip. The chrome finish and chromium-vanadium steel alloy construction support durability and anti-corrosive performance in regular shop conditions. Designed to meet or exceed ANSI standards, it offers a 180-degree movement range to help position the handle for access and clearance in tight or awkward spaces while maintaining steady control. Key Benefits 1/2in drive hinge handle supports strong leverage for heavy-duty loosening tasks. Overall length of 620mm helps reach and turn stubborn fasteners confidently. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Cushioned handle improves comfort while maintaining a secure, high-grip hold. 180-degree hinge movement adjusts angle for better accessibility in confined areas. Meets or exceeds ANSI standards for consistent professional tool performance. SKU 480448P is intended for professional technicians who need a hinge-style breaker bar handle that holds up under repeated heavy use. The flexible head design helps manage positioning without sacrificing grip, while the durable alloy build supports long-term reliability and reduced corrosion over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.