3/8in Dr. 72 Teeth Flex Head Ratchet
- Mfr # 383338P
- Zoro # G923579383
original price:Â $50.94 , new price: $45.85 , 9 percent off
new price:Â
$
45.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 383338P
- Zoro #
- G923579383
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flex Head Ratchet 3/8 Inch Drive 72 Teeth High Precision Smooth Operation - 383338P Professional Ratchet SKU: 383338P. This 3/8in drive flex head ratchet is built for controlled fastening where access and hand positioning change constantly. The 72-tooth mechanism is designed for high-precision, smooth operation, while the plastic handle supports a secure, comfortable grip during extended work. With a 300mm (11.81in) overall length and a head that pivots through 180 degrees, it helps you maintain engagement on fasteners in confined or offset spaces. The Chromium-vanadium Steel Alloy construction adds strength and durability, with anti-corrosive properties for demanding shop conditions. Key Benefits 3/8in drive size suits common sockets for professional daily service tasks. 72-tooth design supports high precision and consistently smooth ratcheting feel. Flex head provides 180-degree movement to improve access in tight areas. 300mm (11.81in) length balances reach and control for varied fastener positions. Chromium-vanadium Steel Alloy delivers strength, durability, and anti-corrosive protection. Internal components engineered for high usage by professional technicians. Designed for long-term, heavy use, this ratchet combines reach, pivoting access, and durable materials to support consistent results on demanding jobs. The combination of a flexible head, fine-tooth mechanism, and corrosion-resistant build makes it a practical addition to a professional hand-tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.