Shop GENIUS TOOLS
Create Account
1/4in Drive 50L (2in Impact Ext. Bar)
- Mfr # 210002
- Zoro # G523579639
product price:Â
$
2.55
/ea
Sold in multiples of 3 for
$7.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 210002
- Zoro #
- G523579639
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 2 Inch Length 1/4 Inch Drive Heavy-Duty Steel Construction - 210002 Impact Socket Extension This 1/4 inch drive impact extension bar adds compact reach for tight or recessed fasteners without sacrificing control. With an overall length of 50mm (1.97 inches), it helps position impact sockets where a standard socket-and-anvil setup is too short. Built from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed for strength, durability, and corrosion resistance. The extension bar is heat treated through oil quenching to support long-term professional use, with size markings stamped for quick identification. Key Benefits 1/4 inch drive impact extension helps access tight, hard-to-reach fasteners. 50mm (1.97 inch) overall length balances reach with stable handling. Chromium-vanadium steel alloy construction provides high strength and durability. Anti-corrosive properties help withstand demanding shop and field environments. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating supports wear resistance and a durable working surface. Stamped size markings improve organization and permanent, easy identification. Manufactured to meet or exceed ANSI standards, this extension bar is intended for professional technicians who rely on consistent fit and dependable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.