Shop GENIUS TOOLS
Create Account
3/4in Dr. Impact Universal Joint w/steel ball
- Mfr # 640606B
- Zoro # G523581281
original price:Â $88.76 , new price: $79.88 , 10 percent off
new price:Â
$
79.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 640606B
- Zoro #
- G523581281
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Universal Joint 3/4 Inch Drive with Steel Ball, Chrome Molybdenum (CR-Mo) Construction - 640606B Impact Universal Joint This 3/4in drive impact universal joint is built for flexibility when working around obstructions and tight access points. The steel ball design helps maintain a secure connection while allowing angular movement, making it a practical addition to an impact socket and drive tool setup. Made with a Chrome Molybdenum (CR-Mo) construction and finished in a matte black oxide coating, it is designed for strength, durability, and corrosion resistance in demanding shop conditions. The size marking is stamped for quick identification during tool selection and organization. Key Benefits 3/4 inch drive impact universal joint adds reach and working angle flexibility. Steel ball design helps maintain a secure connection during repositioning. 110mm overall length supports access in confined or obstructed work areas. Chrome Molybdenum (CR-Mo) construction provides high strength for impact use. Heat treated through oil quenching improves core strength for long service life. Matte black oxide coating adds protection against wear and corrosion. Spring-loaded detent supports secure fit and easier removal from the drive. Designed for professional technicians, this universal joint is built to meet ANSI standards and support heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.