Shop GENIUS TOOLS
Create Account
3/8in Dr. Impact Universal Joint
- Mfr # 700107
- Zoro # G323582952
original price:Â $14.02 , new price: $12.62 , 9 percent off
new price:Â
$
12.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 700107
- Zoro #
- G323582952
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Universal Joint 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 700107 Impact Socket Accessory This 3/8in drive impact universal joint is built to add angle and access where straight extensions cannot. It helps transfer impact power through off-axis fasteners while keeping the setup compact for crowded work areas. Overall length is 65mm (2.56 inches). Size markings are stamped for permanent, fast identification during tool organization and daily use. Key Benefits 3/8in drive impact universal joint improves reach and flexibility in tight spaces. 65mm overall length keeps the tool compact while maintaining useful articulation. Heavy-duty chrome molybdenum steel construction supports demanding impact applications. Matte black oxide coating adds a tough exterior and corrosion resistance. Spring-loaded detent helps secure sockets and enables quick, controlled removal. Heat treated through oil quenching improves inner core strength for long service life. Stamped size identification stays readable for efficient tool storage and selection. SKU: 700107. It's designed to deliver reliable fit, durability, and consistent performance under repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.