Shop GENIUS TOOLS
Create Account
1/2in Dr. Speed Handle420mmL
- Mfr # 480420
- Zoro # G523579202
original price:Â $33.29 , new price: $29.96 , 10 percent off
new price:Â
$
29.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480420
- Zoro #
- G523579202
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Speed Handle 420mm Length 1/2 Inch Drive Heavy-Duty Steel Construction - 480420 Speed Handle The Genius Tools Speed Handle 420mm Length 1/2 Inch Drive Heavy-Duty Steel Construction - 480420 is a 1/2in drive speed handle with a 420mm shank length, designed to deliver fast turning and controlled leverage where a socket and ratchet may be too slow. Its long reach and flexible movement help address hard-to-access fasteners in tight working areas. Built from Chromium-vanadium steel alloy for strength and anti-corrosive performance, this professional-grade handle is made for repeated daily use. Permanently stamped size markings support quick identification in a toolbox or drawer and remain readable over time. Key Benefits 1/2 inch drive speed handle supports rapid turning with consistent manual control. 420mm length provides added reach and leverage for stubborn or recessed fasteners. High degree of movement improves access in tight, awkward working positions. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Permanently stamped sizing helps quick identification and stays visible over time. Meets or exceeds ANSI standards for dependable performance in professional environments. As part of a professional hand tools setup, this speed handle is a practical choice when you need quicker socket rotation than a ratchet can provide, while still maintaining the durability expected in a shop environment. The combination of long shank length, flexibility, and clear markings supports efficient work and reliable tool organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.