Shop GENIUS TOOLS
Create Account
3/4in Dr. L-Handle, 400mmL
- Mfr # 620400L
- Zoro # G223581376
product price:Â
$
52.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 620400L
- Zoro #
- G223581376
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Handle Wrench 400mm Length 3/4 Inch Drive Heavy-Duty Steel Construction - 620400L L-Handle Wrench This 3/4in drive L-handle wrench is built for controlled turning force and dependable engagement on sockets and fasteners. The 400mm (15.75in) overall length helps you reach and apply leverage where standard ratchets or shorter handles fall short. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties suited to demanding shop conditions. It is designed for professional technicians and meets or exceeds ANSI standards. Key Benefits 3/4in drive L-handle layout improves control when breaking fasteners loose. 400mm (15.75in) length delivers added reach and leverage in tight areas. Chromium Molybdenum Alloy Steel supports high strength for heavy-duty work. Anti-corrosive properties help maintain performance in harsh environments over time. High-durability construction designed to handle demanding situations and repeated use. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 620400L is a practical choice for technicians who need a straightforward, durable L-handle to pair with 3/4in drive sockets. The long handle provides leverage without complicated mechanisms, while the alloy steel build supports consistent performance across years of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.