Shop GENIUS TOOLS
Create Account
3/8in Dr. T-Handle ( Universal Joint), 420mm Shank Length
- Mfr # 324203U
- Zoro # G923582505
product price:Â
$
25.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 324203U
- Zoro #
- G923582505
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools T-Handle Universal Joint Wrench 3/8 Inch Drive, 420mm Long Shank, Durable Construction - 324203U Professional Hand Tool This 3/8 inch drive T-handle universal joint wrench combines a long 420mm shank with a flexible joint to help access fasteners that are difficult to reach with a straight handle. The design supports controlled torque and improved positioning in tight or obstructed work areas. Made from Chromium-vanadium steel alloy for strength and anti-corrosive performance, it is built for heavy, repeat use. Size markings are stamped for quick identification, and the tool meets or exceeds ANSI standards for dependable shop or field work. Key Benefits 3/8 inch drive T-handle with universal joint improves access in tight spaces. 420mm long shank provides extra reach without sacrificing control and stability. Chromium-vanadium steel alloy construction supports high strength and durability. Anti-corrosive properties help resist rust and wear in harsh environments. High degree of movement helps align with difficult, offset, or obstructed fasteners. Sizes are stamped for permanent, fast identification during tool selection. Meets or exceeds ANSI standards for consistent performance and reliability. SKU 324203U is designed for professional technicians who need a long-reach T-handle with added articulation for awkward angles. The combination of durable alloy construction, stamped identification, and ANSI-aligned build quality makes it a practical choice for demanding service work where access and leverage matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.