Shop GENIUS TOOLS
Create Account
1/2in Dr. T-30 Star Type Head Driver, 60mmL
- Mfr # 4460S30
- Zoro # G823584104
original price:Â $11.51 , new price: $10.36 , 9 percent off
new price:Â
$
10.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4460S30
- Zoro #
- G823584104
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-30, 1/2 Inch Drive, 60mm Length, Durable Construction - 4460S30 Star Impact Bit Socket This T-30 star impact bit socket is built for consistent fit and torque transfer in a 1/2in drive format. With a 60mm (2.36in) overall length, it's sized for controlled access while keeping a compact profile for professional service work. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating provide a tough exterior and a strong inner core for long-term reliability. Key Benefits T-30 star impact bit socket design helps deliver secure engagement and stable torque. 1/2in drive size fits common impact tools, ratchets, and adapters. 60mm (2.36in) length balances reach with strength for everyday shop use. Chromium Molybdenum Alloy Steel provides durability and resistance to corrosion. Oil-quenched heat treatment improves toughness for repeated professional-duty cycles. Matte black oxide coating adds surface protection and a hard-wearing finish. Stamped size markings support fast identification and better tool organization. Designed to meet or exceed ANSI standards, this star head driver supports dependable performance in demanding environments. SKU: 4460S30.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.