Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Hex Head Driver 52mmL
- Mfr # 365212
- Zoro # G623583048
original price:Â $9.07 , new price: $8.16 , 10 percent off
new price:Â
$
8.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365212
- Zoro #
- G623583048
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 3/8 Inch Drive, 3/8 Inch Size, 52mm Length, Durable Construction - 365212 Impact Bit Socket This 3/8in drive impact bit socket is built for installing and removing 3/8in hex fasteners with an impact-rated hex head driver profile. With a compact 52mm (2.05in) overall length, it balances access and control for service work where space and leverage matter. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Permanent size stamping supports fast identification in a professional tool set, while heat treatment and a black oxide finish help it hold up under repeated impact use. Key Benefits 3/8in drive, 3/8in hex head driver profile fits common impact applications. 52mm (2.05in) overall length provides control in tighter working spaces. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help resist wear in harsh shop environments. Heat treated and black oxide coated to withstand rigorous professional use. Permanently stamped size markings speed identification and reduce tool mix-ups. Meets or exceeds ANSI standards for consistency, fit, and performance. Designed for professional technicians, this hex head driver socket focuses on long-term reliability in demanding workflows. The impact-rated build, clear size marking, and durable alloy steel construction make it a practical choice for maintaining organized tool sets and consistent results on repetitive service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.