Shop GENIUS TOOLS
Create Account
3/8in Dr. 6mm Hex Head Driver 76mmL
- Mfr # 347606
- Zoro # G523582059
original price:Â $10.25 , new price: $9.22 , 10 percent off
new price:Â
$
9.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 347606
- Zoro #
- G523582059
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 6mm Size 3/8 Inch Drive 76mm Length Durable Steel Construction - 347606 Impact Hex Bit Socket Designed for fastening and removal tasks that require a 6mm hex bit, this 3/8in drive impact hex bit socket provides a compact 76mm overall length for controlled access and consistent engagement. Size markings are stamped for fast identification in toolboxes and drawers. Built from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment and a black oxide coating support durability under the rigorous needs of professional technicians. Key Benefits 6mm hex impact bit socket designed for precise, secure fastener engagement. 3/8in drive size matches common ratchets and impact-compatible tool setups. 76mm overall length supports access while maintaining stable handling. Chromium Molybdenum Alloy Steel construction delivers strength and anti-corrosive protection. Heat-treated for strength with a black oxide coating for added durability. Permanently stamped size markings improve organization and reduce selection errors. SKU: 347606. Built as a professional-grade impact bit socket, this hex head driver is intended for long-term, heavy-use service where tool strength, clear identification, and consistent performance matter. Its materials, heat treatment, and finish help it stay reliable over time in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.