3/4in Dr. Torque Extension Bar, 350 ft.lb./475 Nm
- Mfr # 687350
- Zoro # G323581597
original price:Â $86.75 , new price: $78.08 , 9 percent off
new price:Â
$
78.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 687350
- Zoro #
- G323581597
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Extension Bar 350 ft-lbs (475Nm) 3/4 Inch Drive Heavy Duty Torque Stick - 687350 Torque Extension This 3/4-inch drive torque extension (torque stick) is rated to 350 ft-lbs (475Nm) and is designed to help control applied torque when using impact tools. Its 180mm (7.09-inch) overall length balances access and handling, supporting consistent results on fasteners and lug nuts. Built from Chromium-vanadium steel alloy with anti-corrosive properties, it's made for demanding shop environments. Size markings are permanently stamped for quick identification and smoother tool organization. Key Benefits Rated to 350 ft-lbs (475Nm) for controlled heavy-duty torque output. 3/4in drive size supports compatibility with common impact tools and setups. 180mm (7.09in) length offers maneuverability while maintaining strength and stability. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Permanently stamped size markings improve tool organization and fast identification. Tested accuracy with 4% or less error for repeatable torque results. SKU 687350 is intended for professional technicians who need a durable, accurate torque extension for impact-tool work. With controlled torque delivery, clear identification markings, and construction designed for long service life, it supports reliable fastening results while helping reduce over-torque and inconsistency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.