Shop GENIUS TOOLS
Create Account
1/2in Dr. Torque Extension Bar, 140 ft.Ib./190 Nm
- Mfr # 487140
- Zoro # G923582208
original price:Â $30.61 , new price: $27.55 , 10 percent off
new price:Â
$
27.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487140
- Zoro #
- G923582208
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Extension Bar 140 ft.lbs (190Nm) 1/2 Inch Drive Heavy Duty Torque Stick - 487140 Professional Torque Extension Tool This 1/2 inch drive torque extension bar (torque stick) is rated to 140 ft/lbs (190Nm) for controlled, repeatable torque when used with impact tools. Its 180mm (7.09 inch) overall length helps keep the setup compact while maintaining the reach needed for common fastener work. Built from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for high strength and durability in demanding shop environments. Permanently stamped size markings support quick identification and cleaner tool organization. Key Benefits Rated to 140 ft/lbs (190Nm) torque for consistent fastener tightening control. 1/2 inch drive fits common impact tools and standard 1/2 inch setups. 180mm (7.09 inch) overall length balances access, leverage, and compact storage. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Stamped size markings provide permanent identification for faster selection and organization. Designed for quick use with impact tools; tested accuracy within 4% error. As part of a professional hand tool setup, this torque stick supports repeatable torque application without slowing down workflow. It's built for technicians who need dependable performance over heavy use, with clear identification, durable construction, and verified accuracy for routine tightening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.