Shop GENIUS TOOLS
Create Account
1/2in Dr. Torque Extension Bar, 75 ft.lb./100 Nm
- Mfr # 487075
- Zoro # G423581275
original price:Â $30.61 , new price: $27.55 , 10 percent off
new price:Â
$
27.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487075
- Zoro #
- G423581275
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Extension Bar 75 ft.lbs. (100Nm) 1/2 Inch Drive Durable Torque Stick - 487075 - Torque Extension Bar / Torque Stick This 1/2in drive torque extension (torque stick) is rated to 75 ft/lbs (100Nm) for consistent torque output when used with impact tools. It is built for professional workflows where repeatable lug nut and fastener torque helps reduce over-tightening and saves time. With a 180mm (7.09in) overall length and permanently stamped size markings, it fits common impact setups while keeping identification quick and straightforward in the shop or on the service cart. Key Benefits Rated to 75 ft/lbs (100Nm) torque for consistent tightening results. 1/2in drive size compatible with many impact tools and sockets. 180mm (7.09in) length supports access while staying compact for storage. Chromium-vanadium steel alloy construction delivers strength and anti-corrosive protection. Permanently stamped size markings simplify tool organization and fast selection. Tested accuracy with 4% error or less for reliable torque control. SKU: 487075. Designed for heavy, repeated use, this torque stick supports quick, controlled tightening with impact tools while maintaining accuracy. Durable materials and clear identification help it hold up in daily service environments where reliability, repeatability, and shop efficiency matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.