Shop GENIUS TOOLS
Create Account
3/4in Dr. Torque Wrench, 140-980 Nm
- Mfr # 680980N
- Zoro # G923584554
product price:Â
$
775.47
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 680980N
- Zoro #
- G923584554
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Wrench 140-980 Nm Range 3/4 Inch Drive Heavy Duty Precision Adjustment - 680980N Professional Torque Wrench Built for controlled, repeatable tightening, this 3/4in drive torque wrench covers a wide 140-980 Nm range for high-torque fastening. The 1230 mm (48.43in) length provides leverage and reach when working on large fasteners where accuracy matters. Permanent size and specification markings support quick identification in a busy tool set, while individual hand testing and a supplied certificate of testing help ensure dependable measurement results. SKU: 680980N. Key Benefits 140-980 Nm torque range supports consistent tightening across many service tasks. 3/4in inch drive size fits heavy-duty sockets and professional setups. 1230 mm (48.43in) overall length improves leverage and controlled application. Tool-grade raw materials built for long-term professional use and durability. Permanently marked size and specifications streamline tool organization and identification. Individually hand tested for compliance; includes a certificate of testing. Designed for professional technicians and long service life, this torque wrench balances durability with verified accuracy. With clear markings, ANSI-aligned standards, and individual test certification, it's a dependable choice for maintaining precise torque settings across demanding, high-torque applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.