Shop GENIUS TOOLS
Create Account
1/2in Dr.13/16in Hex Wheel Torque Socket, 100 ft.lb
- Mfr # 426S100
- Zoro # G623582591
product price:Â
$
35.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 426S100
- Zoro #
- G623582591
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Socket 13/16 Inch 1/2 Inch Drive 100 ft-lbs (135Nm) Precision Calibrated - 426S100 torque socket This 1/2in drive 13/16in hex wheel torque socket is built to apply a controlled 100 ft-lbs (135Nm) torque value when used as a torque extension/stick. It helps maintain consistent tightening on fasteners and lug nuts while working with impact tools. With an overall length of 206mm (8.11 inches), it's designed for practical reach and handling. The socket is made from chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties, with the size permanently stamped for quick identification in the toolbox. Key Benefits Delivers a preset 100 ft-lbs (135Nm) torque for consistent tightening results. 1/2in drive with 13/16in hex wheel design for common lug nut service. 206mm (8.11in) overall length supports access and control in use. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosion performance. Permanently stamped size marking improves tool organization and fast selection. Tested accuracy with 4% or less error for dependable torque application. Meets or exceeds ANSI standards for professional workshop expectations. It's a straightforward, shop-ready solution for accurate tightening where speed and consistency matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.