Shop GENIUS TOOLS
Create Account
1/2in Dr. 21mm Hex Wheel Torque Socket, 60 Ft. Lb.
- Mfr # 421M060
- Zoro # G723580053
original price:Â $30.61 , new price: $27.55 , 10 percent off
new price:Â
$
27.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 421M060
- Zoro #
- G723580053
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Socket 21mm 1/2 Inch Drive Pre-Set 60 ft-lbs (81Nm) Heavy Duty - 421M060 Torque Socket This 21mm 1/2in drive torque socket is pre-set to 60 ft-lbs (81Nm) to help deliver consistent tightening where a defined torque value is required. It is designed to fit compatible 1/2in drive ratchets or torque wrenches and features clear torque marking for fast identification in a busy toolbox. Built from chromium-vanadium steel alloy, it balances strength with anti-corrosive protection for long-term shop use. With an overall length of 206mm (8.11in), it provides practical reach while keeping handling predictable when working on fasteners and lug nuts. Key Benefits Pre-set torque rating of 60 ft-lbs (81Nm) for repeatable tightening. 1/2in drive size provides a secure, compatible fit on matching tools. 21mm socket size supports accurate engagement on appropriately sized fasteners. Chromium-vanadium steel alloy construction delivers strength and anti-corrosive durability. Clearly marked torque value speeds selection and reduces setup mistakes. Designed for quick use with impact tools via torque extensions or sticks. Tested for high accuracy, with torque error held to 4% or less. Meets or exceeds ANSI standards and is designed for professional technicians who need tools built for heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.