1/2in Dr. Torque Extension Bar, 150 ft.Ib./200 Nm
- Mfr # 487150
- Zoro # G323582648
product price:Â
$
36.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487150
- Zoro #
- G323582648
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Extension Bar 150 ft-lbs (200Nm) 1/2 Inch Drive Heavy Duty Torque Stick - 487150 (Torque Extension / Torque Stick) This 1/2in drive torque extension bar (torque stick) is rated to 150 ft/lbs (200Nm) for repeatable torque control when used with impact tools. It helps bring fasteners and lug nuts to a consistent torque level, supporting faster workflow without sacrificing accuracy. Built from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for long-term durability in professional environments. The 180mm (7.09in) overall length balances reach and control, while permanently stamped size markings improve tool organization and quick identification. Key Benefits 150 ft/lbs (200Nm) rating supports consistent torque with impact tools. 1/2in drive size fits common impact wrenches and socket sets. 180mm (7.09in) overall length balances access and handling control. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Stamped size markings provide permanent, easy identification for faster tool selection. Tested accuracy with 4% or less error for dependable torque results. SKU: 487150. Designed for professional-grade, heavy-use service work, this torque stick is engineered to perform reliably over time. Use it as a dedicated torque extension in a 1/2in drive setup to help standardize torque output and maintain organized, clearly identified tooling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.