1/2in Hex Shank, 1/2in Hex Screwdriver Bit 160mmL
- Mfr # 3732
- Zoro # G123582640
original price:Â $19.04 , new price: $17.14 , 9 percent off
new price:Â
$
17.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3732
- Zoro #
- G123582640
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 1/2 Inch Hex Shank, 1/2 Inch Drive, 160mm Length, Durable Construction - 3732 Professional Hex Screwdriver Bit This professional hex screwdriver bit is built for controlled torque transfer and dependable fitment with 1/2in drive tooling. With a 1/2in hex shank and 160mm (6.3in) overall length, it provides added reach while maintaining a solid connection for demanding hand-tool work. Manufactured from High Speed Steel and heat treated for long-term durability, it's designed to hold up under frequent service use. Stamped size markings support fast identification in drawers, carts, and tool organizers without relying on worn labels. Key Benefits 1/2in hex shank pairs with 1/2in drive setups for secure engagement. 160mm (6.3in) overall length helps access fasteners in deeper locations. High Speed Steel construction delivers high strength and anti-corrosive resistance. Heat-treated design provides tough exterior wear protection and strong inner core. Stamped size markings make identification quick, accurate, and permanently readable. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU 3732 is a practical addition to professional hand tool inventories where durability, clear size identification, and reliable performance matter. Its heat-treated High Speed Steel build, ANSI compliance, and long-reach 160mm profile support repeatable results across heavy-use shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.