Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 1.2 x 8.0mm Slotted Bit 160mmL
- Mfr # 1780
- Zoro # G423578572
original price:Â $9.07 , new price: $8.16 , 10 percent off
new price:Â
$
8.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1780
- Zoro #
- G423578572
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.2 x 8.0mm Size 5/16 Inch Hex Shank 160mm Length Precision Drive - 1780 Slotted Screwdriver Bit This slotted screwdriver bit is built for professional fastening work where reach, fit, and durability matter. It features a 5/16in hex shank with a 1.2 x 8.0mm slotted drive and an overall length of 160mm (6.3in). Manufactured from High Speed Steel and heat treated for strength, it's designed to hold up to heavy shop use. Clear size stamping supports fast identification when you're organizing bits in drawers, trays, or on the cart. Key Benefits 5/16 inch hex shank for secure fit in compatible bit holders. 1.2 x 8.0mm slotted profile supports accurate engagement and controlled driving. 160mm overall length helps reach recessed fasteners and tight access points. High Speed Steel construction provides high strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior and strong inner core. Permanently stamped size markings improve organization and quick size identification. SKU 1780 is designed and made for professional technicians and built for a lifetime of heavy use. With ANSI-aligned performance, heat-treated High Speed Steel construction, and easy-to-read stamped sizing, it supports consistent results when slotted fasteners require reliable fit and dependable bit strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.