Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-7 Star Screwdriver Bit 30mmL
- Mfr # 6107
- Zoro # G623584311
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6107
- Zoro #
- G623584311
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-7 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 6107, Star (Torx) Screwdriver Bit SKU: 6107. This T-7 star screwdriver bit is built for precise fastener engagement in compact assemblies. The 1/4in hex shank fits standard bit holders, and the 30mm (1.18in) overall length supports controlled work where access and accuracy matter. Made from High Speed Steel and heat treated for a tough exterior with a strong inner core, this bit is designed for professional hand-tool reliability. The stamped size marking helps keep bit sets organized and easy to identify during service work. Key Benefits T-7 star tip supports accurate drive engagement for small fasteners and fittings. 1/4in hex shank fits common drivers, bit holders, and compatible tools. 30mm (1.18in) overall length helps reach tight areas with controlled handling. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design balances a tough exterior with a resilient inner core. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for consistent tool performance and fit. Designed and made for professional technicians, this screwdriver bit is built to stand up to heavy use while maintaining dependable fit and longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.