Shop GENIUS TOOLS
Create Account
12in Round Machinists File (Second Cut)
- Mfr # 500212
- Zoro # G423583149
original price:Â $15.78 , new price: $14.20 , 10 percent off
new price:Â
$
14.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500212
- Zoro #
- G423583149
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Machinists File 12 Inch Round Type Second Cut Precision Steel for Metalworking - 500212, Round Machinists File This 12-inch round type machinists file is built for controlled metalworking and consistent material removal. The second cut tooth pattern supports precision filing where a round profile is needed, while the 420mm overall length provides reach and steady handling on the bench. Manufactured from tool-grade raw materials and Chromium Molybdenum Alloy Steel, this file is designed for long service life in professional environments. The impact plastic handle is shaped for comfort and includes a ring to help maintain grip against a surface when the tool is set down. Key Benefits 12-inch round machinists file with second cut for controlled, precise filing. 420mm overall length supports reach, leverage, and stable two-hand control. Chromium Molybdenum Alloy Steel delivers high durability and consistent filing rate. Tool-grade raw materials built to withstand a lifetime of professional use. Impact plastic handle provides an ergonomic grip to reduce hand fatigue. Handle ring helps maintain grip to the surface when placing tool down. Meets or exceeds ANSI standards for quality and reliability. The combination of durable alloy steel construction, consistent cutting performance, and a secure, ergonomic handle makes it a practical choice for repeatable precision filing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.