Shop GENIUS TOOLS
Create Account
Round Small File
- Mfr # 500682
- Zoro # G823580274
product price:Â
$
8.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500682
- Zoro #
- G823580274
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Round File Small Size Precision Hand Tool Durable Steel Construction - 500682, Round Hand File This round, small-size hand file is built for controlled, precise material removal where a compact tool and consistent filing rate matter. With an overall length of 200mm, it balances reach and handling for detailed work in tight or confined areas. Made from tool grade raw materials and Chromium Molybdenum Alloy Steel, it's designed for long-term professional use. The impact plastic handle supports a secure, ergonomic grip and helps maintain control during repeated filing. Key Benefits Round type small hand file for precision shaping and consistent surface finishing. 200mm overall length supports control, reach, and accurate filing in tight spaces. Chromium Molybdenum Alloy Steel construction delivers high durability and steady filing rate. Tool grade raw materials withstand long-term, heavy professional use without compromising performance. Impact plastic handle provides an ergonomic, reliable grip and improved handling. Meets or exceeds ANSI standards for dependable quality and professional expectations. SKU 500682 is a practical choice for technicians who want a compact round file that stays comfortable in hand and holds up under daily use. Its durable alloy steel build, ANSI-aligned quality, and secure handle design support repeatable results with less fatigue during extended filing tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.