Shop GENIUS TOOLS
Create Account
8in Round Machinists File (Second Cut
- Mfr # 500208
- Zoro # G723580831
original price:Â $12.07 , new price: $10.86 , 10 percent off
new price:Â
$
10.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500208
- Zoro #
- G723580831
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Machinists File 8 Inch Round Type Second Cut Precision Steel Durable Hand Tool - 500208, Round Machinists File This 8-inch round machinists file is designed for controlled material removal and consistent finishing in precision filing tasks. The second cut profile supports smooth, accurate results on curved or internal surfaces where a round file is required. Built from tool-grade raw materials and Chromium Molybdenum Alloy Steel, it delivers durability and a steady filing rate for long-term professional use. The impact-resistant plastic handle is shaped for secure handling and includes a ring feature to help maintain grip to the surface when setting the tool down. Key Benefits 8-inch round machinists file with second cut for controlled, precise filing. 300mm overall length provides reach and steady control in detailed work. Tool-grade raw materials support long service life in professional environments. Chromium Molybdenum Alloy Steel helps maintain durability and consistent filing rate. Impact plastic handle improves comfort and grip during extended hand use. Handle ring helps maintain grip to the surface when placing down. Meets or exceeds ANSI standards for dependable quality and performance. SKU: 500208. Its round profile, second cut finish, and durable construction make it a reliable choice for precision shop and maintenance work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.