Shop GENIUS TOOLS
Create Account
1/2in SAE Long Hex Nut Driver 270mmL
- Mfr # 595832
- Zoro # G123583234
product price:Â
$
14.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595832
- Zoro #
- G123583234
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Long Hex Nut Driver 1/2 Inch Drive SAE 270mm Length Durable Steel Construction - 595832 Professional Hand Tool This 1/2in long hex nut driver is built for technicians who need consistent engagement on SAE hex fasteners with added reach. The 270mm overall length helps access recessed or obstructed hardware while maintaining control and leverage during service work. Manufactured from chromium-vanadium steel alloy, the shaft is treated for increased strength and durability. An ergonomic hard impact plastic handle supports a secure grip, and the corrosion-resistant hex nut holder helps maintain reliable fitment in demanding shop conditions. Key Benefits 1/2in SAE long hex nut driver profile supports strong, accurate fastener engagement. 270mm overall length improves access in tight, deep, or recessed locations. Chromium-vanadium steel alloy construction delivers strength with anti-corrosive properties. Treated shaft increases durability for heavy-duty applications and long-term tool life. Ergonomic hard impact plastic handle helps reduce hand fatigue during extended use. Corrosion-resistant hex nut holder provides secure retention and consistent contact. Meets or exceeds ANSI standards for dependable performance in professional settings. Designed for professional-grade use, this nut driver balances reach, strength, and comfort for repetitive fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.