Shop GENIUS TOOLS
Create Account
10mm Metric Long Hex Nut Driver 260mmL
- Mfr # 594860
- Zoro # G823580526
original price:Â $11.99 , new price: $10.79 , 10 percent off
new price:Â
$
10.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594860
- Zoro #
- G823580526
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 10mm Metric Long Reach 260mm Length Durable Steel Construction - 594860, Long-Reach Hex Nut Driver This long-reach 10mm hex nut driver is built for controlled fastening where extra shaft length helps access recessed or hard-to-reach hex nuts. With a 260mm overall length, it balances reach and handling for professional toolboxes and demanding shop use. Constructed from Chromium-vanadium steel alloy, the shaft is treated for added strength and durability while supporting anti-corrosive performance. An ergonomic hard impact plastic handle and corrosion-resistant hex nut holder help maintain grip, comfort, and consistent fit during repetitive work. Key Benefits 10mm long hex nut driver improves access to recessed or hard-to-reach fasteners. 260mm overall length provides added reach while maintaining control and stability. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Treated shaft increases durability for heavy-duty applications and long service life. Ergonomic hard impact plastic handle helps reduce hand fatigue during use. Corrosion-resistant hex nut holder supports secure engagement and consistent fastener grip. SKU: 594860. Designed for professional technicians, this metric nut driver emphasizes durability, corrosion resistance, and comfortable handling in daily service environments. Its long reach and reinforced shaft make it a dependable choice for sustained, heavy-use fastening tasks where a standard-length driver may fall short.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.