Shop GENIUS TOOLS
Create Account
1/4in SAE Long Hex Nut Driver 245mmL
- Mfr # 593816
- Zoro # G423581503
original price:Â $9.87 , new price: $8.88 , 10 percent off
new price:Â
$
8.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593816
- Zoro #
- G423581503
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 1/4 Inch SAE Long Reach 245mm Length Precision Hand Tool - 593816, Long-Reach Hex Nut Driver This long-reach 1/4in SAE hex nut driver is built for controlled fastening where extra access is needed. With a 245mm overall length and a corrosion-resistant hex nut holder, it supports steady engagement and consistent handling in demanding, professional environments. Constructed from Chromium-vanadium steel alloy and reinforced with a treated shaft, it is designed for strength, durability, and anti-corrosive performance. The hard impact plastic handle is shaped for an ergonomic grip to help maintain comfort and control during repeated use. Key Benefits 1/4in SAE long hex nut driver for accurate, repeatable fastening control. 245mm overall length improves reach and leverage in tight access areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle supports secure grip and user comfort. Corrosion-resistant hex nut holder helps maintain fit and consistent performance. Meets or exceeds ANSI standards for dependable professional tool expectations. SKU: 593816. Built for professional technicians, this nut driver is engineered for lifetime heavy use while maintaining precision and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.