Shop GENIUS TOOLS
Create Account
8mm Metric Long Hex Nut Driver 260mmL
- Mfr # 594858
- Zoro # G323579587
original price:Â $11.99 , new price: $10.79 , 10 percent off
new price:Â
$
10.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594858
- Zoro #
- G323579587
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 8mm Metric Long Reach 260mm Length Durable Steel - 594858 Professional Hex Nut Driver This 8mm long-reach hex nut driver is built for controlled fastening where extra reach helps access recessed or hard-to-reach hex nuts. With an overall length of 260mm, it provides the working distance needed while keeping the tool stable in hand. Constructed from Chromium-vanadium steel alloy, the shaft is designed for high strength, durability, and anti-corrosive performance. The handle uses ergonomic hard impact plastic for dependable grip and long service life, and the hex nut holder is corrosion-resistant for consistent engagement. Key Benefits 8mm long hex nut driver for accurate fastening and consistent hex engagement. 260mm overall length improves access to recessed hardware and tight spaces. Chromium-vanadium steel alloy construction supports high strength and durability. Anti-corrosive properties help maintain performance in demanding shop environments. Treated shaft increases strength for tough applications and long-term heavy use. Ergonomic hard impact plastic handle balances comfort with professional durability. Meets or exceeds ANSI standards for quality expectations and dependable workmanship. Designed for professional technicians and heavy daily use, this nut driver combines long reach, durable steel construction, and a practical handle design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.