Open End Wrenches13/16inx7/8in 247'mmL 15Degree OffSet.
- Mfr # 772628
- Zoro # G523584329
product price:Â
$
11.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 772628
- Zoro #
- G523584329
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench 13/16 x 7/8 Inch Dual Size Durable Chrome Finish - 772628 Open-End Wrench This dual-size open-end wrench combines 13/16 in. and 7/8 in. ends in a single, professional-grade tool. With a 15-degree offset and a 247 mm (9.72 in.) overall length, it's built to help you work efficiently while maintaining control and leverage. Manufactured from Chromium-vanadium steel alloy, the wrench is engineered for high strength, long service life, and anti-corrosive performance. Clear size stamping supports fast identification during tool selection and organization. Key Benefits Dual open ends in 13/16 in. and 7/8 in. for flexibility. 15-degree offset improves access and swing clearance in restricted spaces. 247 mm (9.72 in.) length balances leverage and controlled torque application. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive resistance. Forged and heat treated for dependable performance under repeated heavy use. Sizes stamped permanently for quick identification and better toolbox organization. Meets or exceeds ANSI standards for professional-grade dimensional consistency. Designed and made for professional technicians, this wrench is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.