Shop GENIUS TOOLS
Create Account
Opend End Wrenches 18x19in220mm.15mmoffset.
- Mfr # 791819
- Zoro # G523584268
original price:Â $8.21 , new price: $7.39 , 9 percent off
new price:Â
$
7.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 791819
- Zoro #
- G523584268
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench 18 x 19mm Dual Size High-Strength Steel Precision Fit - 791819 Open-End Wrench This dual-size open-end wrench pairs 18mm and 19mm openings in one tool for efficient fastener work. An overall length of 220mm (8.66 inches) provides practical leverage, while the 15mm offset helps reach nuts and bolts where straight handles lack clearance. Built from Chromium-vanadium steel alloy, it is engineered for high strength, durability, and anti-corrosive performance. Sizes are permanently stamped for quick identification in the shop or on the job. Key Benefits Dual 18mm and 19mm open ends cover common metric fastener sizes. 220mm overall length delivers leverage for stubborn nuts and bolts. 15mm offset improves access and knuckle clearance in tight areas. Chromium-vanadium steel alloy resists corrosion and supports heavy-duty use. Forged and heat treated construction helps prevent bending under load. Permanently stamped sizes speed selection and support better tool organization. Designed and made for professional technicians, this open-end wrench balances precision fit with long-term durability. The forged, heat-treated steel construction supports repeated daily use, and the clear, stamped markings reduce downtime when switching between sizes. SKU: 791819.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.