Shop GENIUS TOOLS
Create Account
Opened End Wrench 5/8in x 11/16in 204mml
- Mfr # 772022
- Zoro # G323580736
original price:Â $8.68 , new price: $7.81 , 10 percent off
new price:Â
$
7.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 772022
- Zoro #
- G323580736
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench 5/8 x 11/16 Inch Dual Size Durable Chrome Finish - 772022 Professional Hand Tool This dual-size open end wrench is built for dependable fastening and loosening where a dedicated 5/8in and 11/16in tool is needed. The 15-degree offset helps improve access and swing clearance in tight working areas, while the stamped size markings support fast identification during tool organization. Constructed from Chromium-vanadium steel alloy and finished in chrome for anti-corrosive protection, it is forged and heat treated to support high strength and long service life. Key Benefits Dual 5/8in x 11/16in open ends cover two common sizes in one tool. 15-degree offset improves access and knuckle clearance in tighter spaces. 204mm (8.03in) overall length balances leverage with controlled handling. Chromium-vanadium steel alloy delivers high strength and anti-corrosive performance. Forged and heat treated for durability under heavy, professional use conditions. Sizes stamped permanently for quick selection and consistent tool organization. Meets or exceeds ANSI standards for professional-grade reliability and consistency. SKU 772022 is designed for technicians who rely on repeatable fit, strength, and long-term durability in daily service. The combination of offset geometry, clear size markings, and a corrosion-resistant chrome finish supports efficient work while maintaining the durability expected from professional hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.