Shop GENIUS TOOLS
Create Account
1/2inDr. 11mm 12-pt Thin Wall Impact Socket
- Mfr # 453811
- Zoro # G223579960
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453811
- Zoro #
- G223579960
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11mm 1/2 Inch Drive Thin Wall 12-Point CR-Mo Steel - 453811 Impact Socket This 11mm thin wall impact socket is built for professional hand tool setups where access, durability, and fast size identification matter. The 12-point profile pairs with a 1/2in drive and a compact 38mm (1.5in) overall length to help fit into tighter clearances. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength and long service life. Heat treatment through oil quenching and a matte black oxide coating add exterior toughness and anti-corrosive protection while maintaining the thin wall profile. Key Benefits Thin wall design improves access in tight clearances and restricted work areas. 11mm 12-point profile supports secure engagement and efficient fastener turning. 1/2in drive size suits common impact tools and heavy-duty ratchets. Compact 38mm (1.5in) length fits confined spaces without sacrificing strength. Chromium Molybdenum Alloy Steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment enhances exterior toughness and inner core durability. Stamped size markings provide permanent, quick identification during tool organization. SKU: 453811. Designed for professional technicians, this thin wall impact socket focuses on reliable performance, durable materials, and practical details that support daily, heavy-use hand tool workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.