Shop GENIUS TOOLS
Create Account
1/2in Dr. 15mm Swivel Impact Socket
- Mfr # 480015M
- Zoro # G823584081
original price:Â $18.37 , new price: $16.53 , 10 percent off
new price:Â
$
16.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480015M
- Zoro #
- G823584081
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 15mm 1/2 Inch Drive High-Torque Durable Design - 480015M Impact Socket This 1/2in drive 15mm swivel impact socket is built for controlled torque delivery where straight access is limited. The swivel design helps maintain contact at varied angles, supporting efficient work in tight or hard-to-reach areas without sacrificing stability. Made from chromium-vanadium steel alloy and finished with a matte black oxide coating, it's engineered for strength, corrosion resistance, and long-term durability. At 66mm (2.6 inches) overall length, it balances compact access with professional-grade construction. Key Benefits Swivel head provides full range of motion in tight, hard-to-reach spaces. 1/2 inch drive and 15mm size suited for impact-rated fastening work. 66mm overall length supports access while remaining compact and manageable. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Heat treated through oil quenching for durable exterior and strong inner core. Matte black oxide coating adds protection for long-term professional service life. Permanently stamped size markings enable fast identification and better tool organization. Designed to meet or exceed ANSI standards, this socket is intended for professional technicians and heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.