Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/4in Impact Socket
- Mfr # 292508
- Zoro # G423580421
product price:Â
$
2.69
/ea
Sold in multiples of 3 for
$8.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 292508
- Zoro #
- G423580421
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1/4 Inch Size 1/4 Inch Drive High-Strength Durable Design - 292508 Impact Socket This 1/4in drive impact socket is built for consistent fastening performance in a compact 25mm (0.98in) length. The 1/4in size helps keep your setup precise and easy to manage, especially when you need quick size recognition and a dependable socket profile. Constructed from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for long-term durability. A heat-treatment process using oil quenching, plus a matte black oxide coating, supports a tough exterior and a strong inner core designed for professional use. Key Benefits 1/4in drive impact socket design supports high torque fastening applications. Compact 25mm overall length helps access tighter areas and confined spaces. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Matte black oxide coating helps resist wear while maintaining a durable exterior. Oil-quenched heat treatment provides a tough core for long service life. Stamped size markings offer fast, permanent identification for better organization. SKU 292508 is designed and made for professional technicians who expect tools to withstand heavy use over time. With clear stamped markings, durable materials, and a purpose-built finish, it supports reliable day-to-day workflow while maintaining the quality and performance expected from professional-grade hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.