Shop GENIUS TOOLS
Create Account
3/4in Dr. 60mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655260
- Zoro # G623580801
product price:Â
$
87.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655260
- Zoro #
- G623580801
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 60mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655260 Impact Socket This 3/4in drive, 60mm (12-point) thin wall impact socket is built for professional technicians who need strength in tight-access applications. The thin wall profile helps fit confined spaces while maintaining the durability expected from an impact-rated socket. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength and long-term durability with anti-corrosive properties. An 80mm (3.15in) overall length provides practical reach for demanding service work, and permanently stamped sizing supports fast, reliable tool identification. Key Benefits 3/4in drive and 60mm size for heavy-duty impact applications. 12-point thin wall design improves access in tighter working clearances. Chromium Molybdenum Alloy Steel construction delivers strength and durability. Anti-corrosive properties help resist wear in harsh shop environments. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating supports long service life under repeated impacts. Permanently stamped size markings simplify organization and quick identification. Engineered to meet or exceed ANSI standards, this socket is designed for consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.