Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/16in Cr-Mo Impact Socket
- Mfr # 464018
- Zoro # G123584446
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464018
- Zoro #
- G123584446
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 9/16 Inch, 1/2 Inch Drive, High-Strength CR-Mo Steel, Durable Professional Grade - 464018 Impact Socket This 9/16in 6-point impact socket is built for consistent torque transfer and reliable fastener engagement. Designed for a 1/2in drive impact setup, it keeps fitment straightforward while the compact 38mm (1.5in) length supports access where space is limited. Manufactured from Chromium Molybdenum alloy steel, it delivers the strength expected from impact-rated tooling while offering anti-corrosive properties. Clear, permanently stamped size markings help keep sets organized and speed up socket selection during service work. Key Benefits 6-point 9/16in design helps reduce rounding and improves fastener engagement. 1/2in drive size fits common impact wrenches and impact drivers. 38mm (1.5in) overall length supports access in tighter working areas. Chromium Molybdenum alloy steel construction provides high strength and durability. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating adds protection and supports long-term professional use. Meets or exceeds ANSI standards for dependable shop and field performance. SKU: 464018. Permanent size stamping and impact-focused construction make it a practical choice for heavy-use toolboxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.