Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/2in Deep Impact Socket
- Mfr # 396316
- Zoro # G223582779
product price:Â
$
3.27
/ea
Sold in multiples of 2 for
$6.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 396316
- Zoro #
- G223582779
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1/2 Inch Size 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 396316 Impact Socket SKU: 396316. This 6-point deep impact socket is built for consistent engagement on fasteners, helping reduce rounding under load. The deep profile and 63mm (2.48in) overall length support access where standard sockets may not reach, while maintaining control on a 3/8in drive. Constructed from Chromium-vanadium steel alloy, it combines strength with anti-corrosive properties for long-term durability. Size markings are stamped for quick identification, and the socket is heat treated through oil quenching with a matte black oxide coating to support a tough exterior and strong inner core. Key Benefits 6-point impact design promotes secure fastener grip and reduces rounding risk. 3/8in drive size balances compatibility with control for daily shop use. Deep 63mm (2.48in) length reaches recessed fasteners more easily. Chromium-vanadium steel alloy offers high strength and anti-corrosive performance. Heat treated through oil quenching for durable exterior and strong core. Matte black oxide coating helps protect the finish during repeated impact use. Size is stamped for permanent, fast identification in toolboxes and trays. It's a straightforward, heavy-use solution for impact applications where durability, clear identification, and a deep reach are essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.