Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Cr.-Mo Deep Impact Socket
- Mfr # 366312
- Zoro # G823579483
original price:Â $5.07 , new price: $4.56 , 10 percent off
new price:Â
$
4.56
/ea
Sold in multiples of 2 for
$9.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366312
- Zoro #
- G823579483
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 3/8 Inch Size 3/8 Inch Drive Chrome Molybdenum Durable Construction - 366312 Deep Impact Socket This 3/8 inch deep impact socket is built for demanding fastening work where strength, fit, and repeatable performance matter. The 6-point design helps deliver a secure engagement on fasteners, while the deep profile provides added reach for recessed hardware. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is engineered for high durability with anti-corrosive properties. Clear size stamping supports fast identification during tool selection and organization. Key Benefits 6-point impact socket design helps reduce rounding and improves fastener grip. 3/8 inch drive size supports compatibility with common impact-rated drive tools. Deep socket profile with 63mm overall length extends reach on recessed fasteners. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Matte black oxide coating provides a tough exterior with anti-corrosive protection. Oil-quenched heat treatment improves inner core strength for long service life. Permanently stamped size markings speed identification and simplify tool organization. Made to meet or exceed ANSI standards, this socket supports consistent, professional results in heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.