Metric Combination Ratcheting Wrenches 18mm
- Mfr # 768518
- Zoro # G523580956
product price:Â
$
22.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 768518
- Zoro #
- G523580956
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 18mm Metric Size Chrome Vanadium Steel Reversible Drive - 768518 Professional Hand Tool This 18mm metric combination ratcheting wrench is built for consistent fastening performance and long-term shop durability. The reversible ratcheting drive supports efficient work where repositioning space is limited, while the combination design keeps both ratcheting and standard wrenching options in one tool. Constructed from chromium-vanadium steel alloy and finished for anti-corrosion protection, it is forged and heat treated for strength under heavy use. Overall length is 239mm (9.41 inches) for a practical balance of reach and control. Key Benefits 18mm metric combination design pairs open-end access with ratcheting convenience. Reversible drive helps reduce downtime when direction changes are needed. 239mm overall length supports reach and control in tighter working areas. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Forged and heat treated for optimal strength through repeated heavy use. Permanently stamped size markings make identification quick and tool organization easier. Meets or exceeds ANSI standards for quality and professional-grade performance. Designed for professional technicians, this wrench is made to perform over a lifetime of demanding service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.