Shop GENIUS TOOLS
Create Account
12mm Hex Shank, 12mm Hex Screwdriver Bit 160mmL
- Mfr # 2752
- Zoro # G023580463
original price:Â $15.98 , new price: $14.38 , 10 percent off
new price:Â
$
14.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2752
- Zoro #
- G023580463
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 12mm Size, 12mm Hex Shank, 160mm Length, Durable Construction - 2752 Professional Screwdriver Bit SKU: 2752. This 12mm hex screwdriver bit is built around a 12mm hex shank and a 160mm (6.3 in) overall length for consistent reach and control. It's designed for professional technicians who need a bit that holds up under heavy, repeat use. Manufactured from High Speed Steel and heat treated for a tough exterior and strong inner core, it delivers durability with anti-corrosive properties. Size markings are stamped for quick identification and cleaner tool organization in busy work areas. Key Benefits 12mm hex screwdriver bit with 12mm hex shank for secure drive engagement. 160mm (6.3 in) overall length supports reach without sacrificing control. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates tough exterior with superior inner core strength. Stamped size markings enable fast, permanent identification for better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Built for long-term service in professional toolboxes, this bit combines material strength, heat treatment, and clear size identification to streamline daily work. Its ANSI-compliant build and corrosion resistance help maintain consistent performance, while the long, 160mm profile supports access and stability where shorter bits fall short.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.