Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3/16in Hex Screwdriver Bit 88mmL
- Mfr # 3512
- Zoro # G923578904
product price:Â
$
5.08
/ea
Sold in multiples of 2 for
$10.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3512
- Zoro #
- G923578904
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3/16 Inch Size 1/4 Inch Hex Shank 88mm Length Durable Steel Precision Drive - 3512, Hex Screwdriver Bit This hex screwdriver bit is built for accurate engagement and consistent fit when driving 3/16in hex fasteners. The 1/4in hex shank is compatible with standard bit holders, while the 88mm overall length helps reach fasteners without sacrificing control. Constructed from High Speed Steel and heat treated, it is designed for professional hand tool use where strength, wear resistance, and reliable performance matter. Size markings are stamped directly on the bit for quick identification during tool organization. Key Benefits 3/16in hex screwdriver bit with standard 1/4in hex shank compatibility. 88mm (3.46in) overall length supports access while maintaining stable handling. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior and strong inner core. Stamped size markings enable fast, permanent identification in tool storage. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 3512 is designed and made for professional technicians and built to perform over a lifetime of heavy use. With durable materials, clear size identification, and ANSI-aligned performance expectations, it supports dependable precision drive results in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.