14mm Hex Shank, T-70 Star Screwdriver Bit 36mmL
- Mfr # 6270
- Zoro # G223580492
original price:Â $5.81 , new price: $5.23 , 9 percent off
new price:Â
$
5.23
/ea
Sold in multiples of 2 for
$10.46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6270
- Zoro #
- G223580492
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit 14mm Hex Shank T-70 Size 36mm Length High-Strength Steel Precision Fit - 6270 Professional Screwdriver Bit This T-70 star screwdriver bit is built for precise, repeatable engagement where a secure star drive fit matters. With a 14mm hex shank and compact 36mm overall length (1.42 inches), it supports controlled work in tighter spaces while maintaining strength for professional service tasks. Made from High Speed Steel, the bit is designed for high strength, durability, and anti-corrosive performance. Heat treatment adds a tough exterior with a strong inner core, and the size is permanently stamped for fast identification during tool organization and job setup. Key Benefits T-70 star profile delivers a precision fit for efficient, controlled torque transfer. 14mm hex shank supports secure holding and stable drive engagement. 36mm (1.42 inch) overall length suits compact access and precision work. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with a strong inner core. Permanently stamped size marking improves organization and speeds up identification. Meets or exceeds ANSI standards for consistent performance and reliability. SKU: 6270.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.