Shop GENIUS TOOLS
Create Account
12mm Hex Shank, 2.5 x 14.0mm Slotted Bit 160mmL
- Mfr # 1794
- Zoro # G923578515
product price:Â
$
24.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1794
- Zoro #
- G923578515
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 2.5 x 14.0mm Size 12mm Hex Shank 160mm Length Precision Screwdriver Bit - 1794, Professional Screwdriver Bit This precision screwdriver bit is built for controlled slotted fastener work where consistent fit and durable performance matter. The 12mm hex shank helps deliver stable engagement, while the 160mm overall length provides added reach without sacrificing handling. Constructed from High Speed Steel and finished with heat treatment, it is designed to hold up under professional, repeat-use conditions. Permanent size stamping supports quick identification when organizing bits by profile and size. Key Benefits 2.5 x 14.0mm slotted bit profile supports accurate, repeatable driver engagement. 12mm hex shank provides a stable interface for professional hand tool setups. 160mm overall length (6.3 inches) offers extended reach and improved access. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Size is permanently stamped for fast identification and cleaner tool organization. SKU 1794 is designed and made for professional technicians who need dependable performance over a lifetime of heavy use. With ANSI-aligned quality, corrosion resistance, and easy-to-read size markings, it supports efficient workflow and consistent results in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.