Shop GENIUS TOOLS
Create Account
10mm Hex Shank, 2.0 x 12.0mm Slotted Bit 35mmL
- Mfr # 1292
- Zoro # G423579821
product price:Â
$
3.89
/ea
Sold in multiples of 3 for
$11.67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1292
- Zoro #
- G423579821
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 2.0 x 12.0mm Size 10mm Hex Shank 35mm Length Precision Drive Durable Steel - 1292 Slotted Screwdriver Bit This slotted screwdriver bit is built for precision fastening with a 10mm hex shank and a 2.0 x 12.0mm slotted profile. Its compact overall length helps when working in tighter access areas, while the stamped size marking supports quick identification during tool setup and organization. Constructed from high speed steel and heat treated for a tough exterior and strong inner core, it is designed to handle heavy professional use. Anti-corrosive properties help maintain performance and appearance over time, even with frequent handling in shop environments. Key Benefits 10mm hex shank provides stable drive engagement and consistent torque transfer. 2.0 x 12.0mm slotted tip supports accurate fit and controlled fastening. Heat-treated construction balances durable exterior hardness with strong core strength. High speed steel offers strength and durability with anti-corrosive properties. Overall length of 36mm improves access in compact or recessed spaces. Permanently stamped sizing speeds identification and keeps sets organized. Meets or exceeds ANSI standards for dependable, professional-grade performance. Built for technicians who rely on repeatable results, this bit combines clear size identification, durable materials, and heat-treated strength in a compact format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.